Reround Tool
Round It® Reround Tool
Frequently Purchased Together
Product Details
Product Details
- Round It® Straightener and re-rounder
- re-rounds annealed copper for proper fit to flare or compression fittings
- Use for a solid grip when straightening or fitting up
- Take the trouble out of handling copper rolls by using Reed Round It(R) tools for straightening and re-rounding
- Provides the needed leverage to guide tube into position for fit-ups
- Removes mild kinks, frequently preventing the need to cut out a section and to splice-in a short piece
- Tools will quickly pay for themselves in material, labor and time savings
Specifications
- Application:
- Copper Tubing
- Collection:
- Round It®
- Length:
- 38 in
- Number of Tools Included:
- 1
- Pipe Capacity:
- 1-1/2 in - 2 in
- Tool Type:
- Reround Tool
- Weight:
- 22 lb