Screen and Filter
Screen and Filter
Frequently Purchased Together
Product Details
Product Details
- Keep this screens and filter assortment on hand to adapt to different water removal situations
- Screens are required to protect particles from entering the impeller
- Install screens or filters inside end cap to keep secure during use
- Operator must check screens and filter during use to keep it clear for best pump action
Specifications
- Brand Model Compatibility:
- CP15-38B
- Material:
- Stainless Steel
- UL Listed:
- No
- Width:
- 2-1/4 in