Screen for CP15-38B (Pack of 3)
Screen for CP15-38B (Pack of 3)
Frequently Purchased Together
Product Details
Product Details
- Screen removes small particles before water enters the Pump Stick®
- Filters out anything larger than .021 in from entering the pump this is about the size of sugar granules
- Operator must check screen during use to keep it clear for best pump action
- Install screen inside end cap to keep secure during use
- Pack of 3
Specifications
- Brand Model Compatibility:
- CP15-38B
- Height:
- 1/50 in
- Length:
- 2-1/4 in
- Material:
- Stainless Steel
- UL Listed:
- No
- Width:
- 2-1/4 in