SHROUD
SHROUD
Product Details
Product Details
- Replacement shroud for Reed Cordless Power Pipe Beveler
- Plastic shroud
Documents
Specifications
- Brand Model Compatibility:
- Cordless Power Pipe Beveler
- Height:
- 1-86/125 in
- Length:
- 2-1/2 in
- Weight:
- 0.1 lb
- Width:
- 2-1/2 in