Solid Carbide Drill Bit 1 Piece
Solid Carbide Drill Bit 1 Piece
Frequently Purchased Together
Product Details
Product Details
- Coupon-retaining drill bit that is carbide-tipped for strength
- Built-in wire on drill bit tip grabs the coupon to pull it out of the hole
- Take the frustration out of coupon retention by using this specially-designed drill bit
- For drilling machine
Specifications
- Bit Sizes:
- 1/4 in
- Height:
- 1/4 in
- Length:
- 4-1/2 in
- Material:
- Carbide
- Number of Tools Included:
- 1
- Product Type:
- Drill Bit