This product requires certification to purchase.

Stainless Steel and Steel Cutting Wheel

You last purchased this on
 
REED

Stainless Steel and Steel Cutting Wheel

  • Fast #
  • Part #R03504
  • Item #300368
  • Manufacturer Part #03504
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
REED

Stainless Steel and Steel Cutting Wheel

  • Fast #
  • Part #R03504
  • Item #300368
  • Manufacturer Part #03504
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Replacement cutter wheel made from high shock-resistant tool steel
  • Thin profile cuts easily and leaves little burr
  • Heat treated for toughness
  • Cuts steel and stainless steel
  • Requires Certification

Specifications

Adjustable:
No
Application:
Stainless Steel, Steel
Brand Model Compatibility:
Wheeler Rex® 95041, H4, LCRC4
Number of Pieces:
1 Piece
Product Type:
Cutting Wheel
UL Listed:
No
Weight:
0.20 lb