Steel PVC Pipe Cutter Wheel
Steel PVC Pipe Cutter Wheel
Frequently Purchased Together
Product Details
Product Details
- Replacement cutter wheel made from high shock-resistant tool steel
- Thin profile cuts easily and leaves little burr
- Heat treated for toughness
Documents
Specifications
- Application:
- ABS, PVC, CPVC, PVDF
- Brand Model Compatibility:
- TC1Q, TC1.6Q, TC2Q, T10, T15, T20
- Diameter:
- 23/25 in
- Height:
- 1/4 in
- Length:
- 7/8 in
- Material:
- Steel
- Product Type:
- Cutting Wheel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Weight:
- 0.01 lb
- Width:
- 7/8 in