This product requires certification to purchase.

15/16 - 1-1/4 in. Socket Ratchet Wrench 1 Piece

You last purchased this on
 
REED

Thru-Bolt™ 15/16 - 1-1/4 in. Socket Ratchet Wrench 1 Piece

  • Fast #
  • Part #R02690
  • Item #4633064
  • Manufacturer Part #02690
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
REED

Thru-Bolt™ 15/16 - 1-1/4 in. Socket Ratchet Wrench 1 Piece

  • Fast #
  • Part #R02690
  • Item #4633064
  • Manufacturer Part #02690
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Thru-Bolt™ wrench features 4 sockets on 1 tool in a popular dog bone configuration
  • Carry 1 wrench for all your jobs
  • Sockets are designed to stay on the handle, meaning no loose sockets
  • Rugged yet smooth grip handle construction
  • Made in the USA
  • Length and shape of handle yield maximum leverage
  • Four sockets are mounted permanently on one wrench
  • Requires Certification

Specifications

Application:
Mechanical Joints and Restraints, Repair Clamps, Service Saddle
Collection:
Thru-Bolt™
Color Finish Name:
Red
Drive Size:
15/16 in - 1-1/4 in
Handle Length (in):
17 in
Handle Type:
Grip
Height:
1-3/4 in
Length:
17 in
Material:
Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Socket Size:
1-1/16 in, 1-1/4 in, 1-1/8 in, 15/16 in
Tool Type:
Ratchet Wrench
UL Listed:
No
Weight:
2.5 lb
Width:
2-1/4 in
WrenchType:
Socket