This product requires certification to purchase.

Dual Socket Wrench 1 Tool

You last purchased this on
 
REED

Thru-Bolt™ Dual Socket Wrench 1 Tool

Brand image
You last purchased this on
 
REED

Thru-Bolt™ Dual Socket Wrench 1 Tool

  • Fast #
  • Part #R02251
  • Item #528288
  • Manufacturer Part #02251
3.2 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Combines two popular socket sizes back to back into one tool
  • Rugged construction of handle and ratchet mechanism
  • Ergonomic grip on handle reduces hand fatigue for operator
  • Open socket center, Thru-Bolt™ design fits on nuts on any threaded length
  • Requires Certification

Specifications

Application:
Mechanical Joints and Restraints, Repair Clamps, Service Saddle
Collection:
Thru-Bolt™
Color Finish Name:
Black, Red
Drive Size:
1-1/4 in, 1-1/16 in
Handle Length (in):
13 in
Handle Type:
Ratcheting
Height:
2-1/4 in
Length:
13 in
Material:
Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Socket Size:
1-1/16 in, 1-1/4 in
Tool Type:
Socket Ratchet Wrench
Weight:
2.45 lb
Width:
2-3/4 in
WrenchType:
Socket



Customers Also Bought
1–6 of 18 items
Part #M49666727
Item #9381038
5 out of 5 Customer Rating
Requires Certification
Part #W000981
Item #1639201
4.9 out of 5 Customer Rating
Requires Certification
Part #M49666726
Item #9381047
5 out of 5 Customer Rating
Requires Certification
Part #DPFM2201150
Item #7491238
4.1 out of 5 Customer Rating
Requires Certification
Part #RAP41007
Item #3276625
4.8 out of 5 Customer Rating
Requires Certification
Part #DDWMT17230B
Item #7312371
3.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #R02930
Item #4354431
3.1 out of 5 Customer Rating
Requires Certification
Part #R02690
Item #4633064
5 out of 5 Customer Rating
Requires Certification
Part #R02950
Item #4354481
5 out of 5 Customer Rating
Requires Certification
Part #R02692
Item #8881003
4.5 out of 5 Customer Rating
Requires Certification
Part #R02645
Item #7733503
4.5 out of 5 Customer Rating
Requires Certification
Part #R02289
Item #500908
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing