Thru-Bolt™
Frequently Purchased Together
Product Details
Product Details
- Reversible, adjustable head with easy-to-use wing nut for positioning
- Two socket sizes back-to-back give double use to the wrench
- Head pivots and locks in 30° intervals
- Adjustable head allows easy access to MJ bolts on the bottom of the pipe
Specifications
- Application:
- Mechanical Joints and Restraints, Repair Clamps, Service Saddle
- Collection:
- Thru-Bolt™
- Color Finish Name:
- Red
- Handle Length (in):
- 17 in
- Handle Type:
- Ratcheting
- Height:
- 3-1/4 in
- Length:
- 16-1/2 in
- Material:
- Steel
- Number Of Points:
- 12-point
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Socket Size:
- 1-1/16 in, 1-1/4 in
- Tool Type:
- Dual Socket Wrench
- Weight:
- 2.3 lb
- Width:
- 2 in
- WrenchType:
- Socket