Tool Retaining Bolt for TM1100
Tool Retaining Bolt for TM1100
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Tool retaining bolt for Reed tapping machine TM1100
- Common replacement part
Documents
Specifications
- Brand Model Compatibility:
- CDTM, TM10, TM1100
- Height:
- 5/8 in
- Length:
- 1-1/8 in
- Number of Tools Included:
- 1
- Product Type:
- Tool Retaining Screw
- Weight:
- 0.05 lb
- Width:
- 5/8 in