Utility Clutch Valve Repair Part
Utility Clutch Valve Repair Part
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Used for valve exercising with portable power drive
- Drive socket accepts 1” square shafts, including REED valve keys
- Safety first as utility clutch has over torque protection
- Factory set torque of 150 lb.-ft (203 Nm) with adjustable torque limits of 7 to 204 lb.-ft (10-277 Nm)
- Fits REED CPDWW and 700PD power drives, along with RIDGID® 700, Milwaukee® M18<TRADEM> pipe threader and DeWalt® FLEXVOLT® 60V cordless pipe threader
- Mechanism is permanently lubricated and sealed for continued clutch performance
- Add the digital counter accessory to record the number of revolutions
Specifications
- ADA Compliant:
- No
- Adjustable:
- Yes
- Application:
- Valves
- BAA Compliant:
- No
- Brand Model Compatibility:
- 2874-20 M18 FUEL™, 700PD, CPDWW, DCE700X2K FLEXVOLT®, DeWalt® DCE700X2, Milwaukee® 2874-22HD, RIDGID® 700
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Product Type:
- Utility Clutch
- UL Listed:
- No
- Weight:
- 7.5 lb