Valve Packing Adjustable Wrench
Valve Packing Adjustable Wrench
Package Quantity Info:
Each: 1 Inner Pack: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Combination tool helps maintain valves without stripping the nuts or gouging the wheel rims
- One end is an adjustable wrench while the other end provides leverage to turn valve wheels with up to 5/8” thick rims
- Hook end fits O style valve wheels
- Adjustable wrench end is great for hex nuts including packing nuts on valve stems
Documents
Specifications
- Adjustable:
- No
- Capacity:
- 15/16 in
- Height:
- 3/4 in
- Length:
- 8-3/4 in
- Maximum Capacity:
- 15/16 in
- Tool Type:
- Valve Packing Wrench
- Weight:
- 0.65 lb
- Width:
- 2 in
- WrenchType:
- Valve Wheel