120/240V Mini Condensate Pump
120/240V Mini Condensate Pump
Product Details
Product Details
Documents
Specifications
- AMP:
- 5
- Capacity:
- 3.7 gal
- Cord Length:
- 5 ft
- Discharge:
- 1/4 in
- Material:
- Plastic
- Material Type:
- ABS
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120/240V
- Watts:
- 16 W