This product requires certification to purchase.

Universal Voltage Condensate Removal Pump

You last purchased this on
 
Refco Manufacturing

Universal Voltage Condensate Removal Pump

  • Fast #
  • Part #R3004145
  • Item #9321556
  • Manufacturer Part #3004145
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Refco Manufacturing

Universal Voltage Condensate Removal Pump

  • Fast #
  • Part #R3004145
  • Item #9321556
  • Manufacturer Part #3004145
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
10
CSA Certified:
CSA C22.2 No. 68
Cord Length:
5 ft
Discharge:
1/4 in
Flow Rate:
11 gph
Maximum Feet of Head:
65
Maximum Temperature:
104
Power Source:
Electric
UL Listed:
UL 778
Volts:
100/240V
Watts:
12000 W