This product requires certification to purchase.

36 in. x 100 ft. Foil Double Duct Insulation

You last purchased this on
 
Reflectix

36 in. x 100 ft. Foil Double Duct Insulation

  • Fast #
  • Part #RHVBP36100
  • Item #3695169
  • Manufacturer Part #HVBP36100
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Reflectix

36 in. x 100 ft. Foil Double Duct Insulation

  • Fast #
  • Part #RHVBP36100
  • Item #3695169
  • Manufacturer Part #HVBP36100
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

EA: 1 IP: 1
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • ?Wrap rectangular or round ductwork in HVAC applications
  • Eliminate unnecessary heat loss/gain and air leakage
  • ?Class A and Class 1 fire rating
  • Fiber-free, non-toxic, non-carcinogenic and no protective clothing or respirators needed
  • ?Resists growth of fungi, mold, mildew and does not promote nesting of birds, insects or rodents
  • Costs less to install
  • ?Not affected by moisture or humidity
  • Requires Certification

Specifications

Length:
100 ft
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Duct Wrap
R value:
R21
Width:
36 in