50 ft. Bubble Pack Foil Insulation
50 ft. Bubble Pack Foil Insulation
Frequently Purchased Together
Product Details
Product Details
- Easy to handle and install
- ?R-values range from R-3 to R-21 depending on application
- ?Standard edge product
- ?More than 40 plus applications for metal, post frame and residential structures
- ?Class A and Class 1 fire rating
- Fiber-free, non-toxic, non-carcinogenic and no protective clothing or respirators needed
- ?Resists growth of fungi, mold, mildew and does not promote nesting of birds, insects or rodents
Documents
Specifications
- Length:
- 50 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Duct Wrap
- R value:
- R21
- Thickness:
- 0.31 in
- Width:
- 48 in