This product requires certification to purchase.

Plastic 48 in. Duct Wrap

You last purchased this on
 
Reflectix

Plastic 48 in. Duct Wrap

  • Fast #
  • Part #RCDW48050
  • Item #4406844
  • Manufacturer Part #CDW48050
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Reflectix

Plastic 48 in. Duct Wrap

  • Fast #
  • Part #RCDW48050
  • Item #4406844
  • Manufacturer Part #CDW48050
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Non-toxic/non-carcinogenic
  • Fiber-free
  • Lowers heating and cooling costs
  • Reflects 97% radiant heat
  • Costs less to install
  • Lightweight and clean
  • Not affected by moisture or humidity
  • Does not promote nesting of birds, insects or rodents
  • Resists growth of fungi, mold and mildew
  • Made in USA
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
REFLECTIX® Duct Insulation
Length:
50 ft
Material:
Aluminum, Plastic
Material Type:
Polyethylene
Product Type:
Duct Wrap
R value:
R8
Temperature Range:
0 to 250 Deg F
Thickness:
5/16 in
Width:
48 in