Plastic Insulation Shield
Plastic Insulation Shield
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- ?Wrap rectangular or round ductwork in HVAC applications
- Eliminate unnecessary heat loss/gain and air leakage
- ?Class A and class 1 fire rating
- Fiber-free, non-toxic, non-carcinogenic and no protective clothing or respirators needed
- ?Resists growth of fungi, mold, mildew and does not promote nesting of birds, insects or rodents
- Costs less to install
- Not affected by moisture or humidity
Specifications
- ASTM:
- ASTM C-1224, ASTM C-1688, ASTM C-335, ASTM C-411, ASTM C-423, ASTM D-751, ASTM E-84 Class A, ASTM E-96
- Application:
- HVAC
- Length:
- 125 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Insulation
- Thickness:
- 5/16 in
- Width:
- 60 in