Frequently Purchased Together
Product Details
Product Details
- ?Reduces annual energy costs of the system
- ?Enhances even heat distribution across floor surface
- ?Installs quickly and easily
- ?Non-toxic and non-carcinogenic
- ?No nesting characteristics for insects
- ?Reduces heat loss due to groundwater
- ?Vapor retarder and radon barrier
Documents
Specifications
- Depth:
- 24 in
- Length:
- 125 ft
- Material:
- Aluminum
- Size:
- 48 in x 125 ft
- Thickness:
- 5-1/16 in
- Width:
- 48 in