1500 RPM 230V Electric Motor
1500 RPM 230V Electric Motor
Product Details
Product Details
Specifications
- AMP:
- 1.1
- Diameter:
- 5 in
- Frame Size:
- 42
- Horsepower:
- 1/20 hp
- Motor Enclosure:
- Open
- Phase:
- Single Phase
- RPM:
- 1500
- RPM Range:
- 1400 and Above
- UL Listed:
- Yes
- Volts:
- 230V