1/2 in. PEX Plastic Plug
1/2 in. PEX Plastic Plug
Package Quantity Info:
Each: 1 Inner Pack: 30 Case: 150-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM F-877
- Application:
- Plumbing, Construction, Automotive
- CSA Certified:
- CSA B137.5
- Clean Bagged:
- No
- End Connection 1:
- Barbed
- End Connections:
- Barbed
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Plug
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Polyphenylsulfone
- NSF Certified:
- Yes
- Schedule Class:
- SDR 9