This product requires certification to purchase.

1/2 in. Plastic PEX Everloc+ Coupling

You last purchased this on
 
REHAU

1/2 in. Plastic PEX Everloc+ Coupling

  • Fast #
  • Part #R104824001
  • Item #7274772
  • Manufacturer Part #104824-001
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
REHAU

1/2 in. Plastic PEX Everloc+ Coupling

  • Fast #
  • Part #R104824001
  • Item #7274772
  • Manufacturer Part #104824-001
3.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM F-877
CSA Certified:
CSA B137.5
Clean Bagged:
No
End Connection 1:
Everloc+™
End Connection 2:
Everloc+™
End Connections:
PEX Crimp
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Coupling
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-73/100 in
Material:
Plastic
Material Type:
Polyphenylsulfone
NSF Certified:
Yes
Schedule Class:
SDR 9
UL Listed:
No