This product requires certification to purchase.

1-1/4 x 1 in. Plastic PEX Everloc+ Coupling

You last purchased this on
 
REHAU

1-1/4 x 1 in. Plastic PEX Everloc+ Coupling

  • Fast #
  • Part #R104832001
  • Item #7274726
  • Manufacturer Part #104832-001
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
REHAU

1-1/4 x 1 in. Plastic PEX Everloc+ Coupling

  • Fast #
  • Part #R104832001
  • Item #7274726
  • Manufacturer Part #104832-001
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM F-877
CSA Certified:
CSA B137.5
End Connection 1:
Everloc+™
End Connection 2:
Everloc+™
End Connections:
PEX Crimp
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1 in
Fitting Sizes:
1-1/4 in x 1 in
Fitting Type:
Coupling
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-43/100 in
Material:
Plastic
Material Type:
Polyphenylsulfone
NSF Certified:
Yes
Schedule Class:
SDR 9