This product requires certification to purchase.

1-1/4 x 1 x 1 in. Plastic PEX Everloc+ Tee

You last purchased this on
 
REHAU

1-1/4 x 1 x 1 in. Plastic PEX Everloc+ Tee

  • Fast #
  • Part #R104853001
  • Item #7274767
  • Manufacturer Part #104853-001
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
REHAU

1-1/4 x 1 x 1 in. Plastic PEX Everloc+ Tee

  • Fast #
  • Part #R104853001
  • Item #7274767
  • Manufacturer Part #104853-001
4.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM F-877
CSA Certified:
CSA B137.5
Clean Bagged:
No
End Connection 1:
Everloc+™
End Connection 2:
Everloc+™
End Connection 3:
Everloc+
End Connections:
PEX Expansion x PEX Expansion x PEX Expansion
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Sizes:
1-1/4 in x 1 in x 1 in
Fitting Type:
Tee
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
Polyphenylsulfone