1 in. Brass PEX Everloc+ x FPT Adapter
1 in. Brass PEX Everloc+ x FPT Adapter
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM F-877
- CSA Certified:
- CSA B137.5
- Clean Bagged:
- No
- End Connection 1:
- Everloc+™
- End Connection 2:
- FPT
- End Connections:
- PEX Crimp x FPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-13/25 in
- Material:
- Brass
- Material Type:
- C69300
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes