This product requires certification to purchase.

1 in. Brass PEX Everloc+ x Male Sweat Adapter

You last purchased this on
 
REHAU

1 in. Brass PEX Everloc+ x Male Sweat Adapter

  • Fast #
  • Part #R317190001
  • Item #7274755
  • Manufacturer Part #317190-001
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
REHAU

1 in. Brass PEX Everloc+ x Male Sweat Adapter

  • Fast #
  • Part #R317190001
  • Item #7274755
  • Manufacturer Part #317190-001
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 15
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM F-877
CSA Certified:
CSA B137.5
End Connection 1:
Everloc+™
End Connection 2:
Male Sweat
End Connections:
PEX Crimp x Male Sweat
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Adapter
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-63/100 in
Material:
Brass
Material Type:
C69300
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
UL Listed:
UL 1821