This product requires certification to purchase.

2 x 2 x 1-1/2 in. Brass PEX Everloc+ Tee

You last purchased this on
 
REHAU

2 x 2 x 1-1/2 in. Brass PEX Everloc+ Tee

  • Fast #
  • Part #R317151001
  • Item #7360704
  • Manufacturer Part #317151-001
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
REHAU

2 x 2 x 1-1/2 in. Brass PEX Everloc+ Tee

  • Fast #
  • Part #R317151001
  • Item #7360704
  • Manufacturer Part #317151-001
3.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61
ASTM:
ASTM F-877
CSA Certified:
CSA B137.5
Clean Bagged:
No
End Connection 1:
Everloc+™
End Connection 2:
Everloc+™
End Connection 3:
Everloc+
End Connections:
PEX Expansion x PEX Expansion x PEX Expansion
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
1-1/2 in
Fitting Sizes:
2 in x 2 in x 1-1/2 in
Fitting Type:
Tee
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
UL Listed:
UL 1821