This product requires certification to purchase.

3/4 in. Brass PEX Everloc+ Closed-End Copper Stub Out (8" Long)

You last purchased this on
 
REHAU

3/4 in. Brass PEX Everloc+ Closed-End Copper Stub Out (8" Long)

  • Fast #
  • Part #R418668001
  • Item #7274808
  • Manufacturer Part #418668-001
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
REHAU

3/4 in. Brass PEX Everloc+ Closed-End Copper Stub Out (8" Long)

  • Fast #
  • Part #R418668001
  • Item #7274808
  • Manufacturer Part #418668-001
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 20
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM B-88, ASTM F-877
Clean Bagged:
No
End Connection 1:
Everloc+™
End Connection 2:
Stub End
End Connections:
Barbed x Stub End
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Stub Out
GSA Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
8 in
Material:
Copper
NSF Certified:
No