This product requires certification to purchase.

3/4 in. Plastic PEX Everloc+ Flow-Through Multi-Port Tee w/ (2) 1/2 in. Outlets

You last purchased this on
 
REHAU

3/4 in. Plastic PEX Everloc+ Flow-Through Multi-Port Tee w/ (2) 1/2 in. Outlets

  • Fast #
  • Part #R104869001
  • Item #7274722
  • Manufacturer Part #104869-001
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
REHAU

3/4 in. Plastic PEX Everloc+ Flow-Through Multi-Port Tee w/ (2) 1/2 in. Outlets

  • Fast #
  • Part #R104869001
  • Item #7274722
  • Manufacturer Part #104869-001
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 15
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-877
CSA Certified:
CSA B137.5
Clean Bagged:
No
End Connection 1:
Everloc+™
End Connection 2:
Everloc+™
End Connections:
Everloc+™ x Everloc+™
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Manifold
IAPMO Listed:
No
Length:
4-49/100 in
Material:
Plastic
Material Type:
Acudel Polymer
NSF Certified:
Yes
UL Listed:
No