This product requires certification to purchase.

3/4 in. Plastic PEX Everloc+ Plug

You last purchased this on
 
REHAU

3/4 in. Plastic PEX Everloc+ Plug

  • Fast #
  • Part #R104857001
  • Item #7274692
  • Manufacturer Part #104857-001
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
REHAU

3/4 in. Plastic PEX Everloc+ Plug

  • Fast #
  • Part #R104857001
  • Item #7274692
  • Manufacturer Part #104857-001
4.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 20
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM F-877
End Connection 1:
Everloc+™
End Connections:
Barbed
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Plug
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
Polyphenylsulfone
NSF:
NSF 61, NSF 372
NSF Certified:
Yes