3/4 in. Plastic PEX Everloc+ Tee
3/4 in. Plastic PEX Everloc+ Tee
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 50-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-877
- CSA Certified:
- CSA B137.5
- Clean Bagged:
- No
- End Connection 1:
- Everloc+™
- End Connection 2:
- Everloc+™
- End Connection 3:
- Everloc+
- End Connections:
- PEX Crimp x PEX Crimp x PEX Crimp
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Tee
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Polyphenylsulfone
- NSF Certified:
- No
- Weight:
- 0.13 lb