This product requires certification to purchase.

3/4 in. Plastic PEX Expansion Reinforcing Ring For PEX-A

You last purchased this on
 
REHAU

3/4 in. Plastic PEX Expansion Reinforcing Ring For PEX-A

  • Fast #
  • Part #R499704001
  • Item #8325501
  • Manufacturer Part #499704-001
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
REHAU

3/4 in. Plastic PEX Expansion Reinforcing Ring For PEX-A

  • Fast #
  • Part #R499704001
  • Item #8325501
  • Manufacturer Part #499704-001
3.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM F-1960, ASTM F-877
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B137.5
Clean Bagged:
No
FM Approved:
No
Fits Pipe Size:
3/4 in
Fitting Type:
PEX Reinforcing Ring
GSA Approved:
No
IAPMO Listed:
No
Material:
Plastic
Maximum Temperature:
180
NSF Certified:
Yes