This product requires certification to purchase.

3/8 - 1/2 in. PVC Bend

You last purchased this on
 
REHAU

3/8 - 1/2 in. PVC Bend

  • Fast #
  • Part #R266170001
  • Item #542828
  • Manufacturer Part #266170-001
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
REHAU

3/8 - 1/2 in. PVC Bend

  • Fast #
  • Part #R266170001
  • Item #542828
  • Manufacturer Part #266170-001
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 40
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Provides protection at slab penetrations
  • Create 90 degree bends without an elbow fitting
  • 3/8" and 1/2" PVC bend guide
  • Requires Certification

Documents


Specifications

Application:
Automotive, Construction, Commercial
Diameter - Inside 1:
1-1/50 in
Diameter - Outside:
1-1/10 in
Fits Pipe Size:
3/8 in - 1/2 in
Material:
Plastic
Material Type:
PVC
Product Type:
Bend Support