48 in. Double Groove Panel
48 in. Double Groove Panel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- End Connection 1:
- Grooved
- Fitting Size 1:
- 12 in
- Fitting Sizes:
- 12 in
- Length:
- 48 in
- Material:
- Aluminum, Wood