This product requires certification to purchase.

3/4 x 3/4 x 1/2 in. Compression Polymer Reducing Tee

You last purchased this on
 
REHAU

Everloc+™ 3/4 x 3/4 x 1/2 in. Compression Polymer Reducing Tee

  • Fast #
  • Part #R104844001
  • Item #7310560
  • Manufacturer Part #104844-001
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
REHAU

Everloc+™ 3/4 x 3/4 x 1/2 in. Compression Polymer Reducing Tee

  • Fast #
  • Part #R104844001
  • Item #7310560
  • Manufacturer Part #104844-001
4.9 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM F-877
Application:
Plumbing
CSA Certified:
CSA B137.5
Clean Bagged:
No
Collection:
Everloc+™
End Connection 1:
Compression
End Connection 2:
Compression
End Connection 3:
Compression
End Connections:
Compression
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
1/2 in
Fitting Sizes:
3/4 in x 3/4 in x 1/2 in
Fitting Type:
Tee
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
Polymer
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Schedule Class:
SDR 9