This product requires certification to purchase.

3/4 in. PEX SDR 9 Polyethylene Compression Sleeve

You last purchased this on
 
REHAU

Everloc+™ 3/4 in. PEX SDR 9 Polyethylene Compression Sleeve

  • Fast #
  • Part #R104818001
  • Item #7274739
  • Manufacturer Part #104818-001
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
REHAU

Everloc+™ 3/4 in. PEX SDR 9 Polyethylene Compression Sleeve

  • Fast #
  • Part #R104818001
  • Item #7274739
  • Manufacturer Part #104818-001
3.6 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 150
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM F-877
CSA Certified:
CSA B137.5
Clean Bagged:
No
Collection:
Everloc+™
Color Finish Name:
Platinum
Fits Pipe Size:
3/4 in
Fitting Type:
Compression Sleeve
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
Polyethylene
Schedule Class:
SDR 9