This product requires certification to purchase.

11-81/100 in. 4-Outlet Station Manifold with Gauge

You last purchased this on
 
REHAU

Pro-Balance® 11-81/100 in. 4-Outlet Station Manifold with Gauge

  • Fast #
  • Part #R240041100
  • Item #1508381
  • Manufacturer Part #240041-100
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
REHAU

Pro-Balance® 11-81/100 in. 4-Outlet Station Manifold with Gauge

  • Fast #
  • Part #R240041100
  • Item #1508381
  • Manufacturer Part #240041-100
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Each manifold comes complete with visual flow agues for each circuit on supply side
  • Includes circuit balancing and isolation valves on return side
  • Two 1" NPT supply and return manifold isolation valves with thermometer housing, two mini thermometers included
  • Two air vent/boiler drain valves with manual air vent
  • Four drywall screws and four self-tapping screws for mounting
  • Manifold circuit chart
  • Requires Certification

Documents


Specifications

Collection:
Pro-Balance®
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT x NPT x NPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Length:
11-81/100 in
Material:
Brass
Outlet Quantity:
4
Pressure - Maximum:
116 psi