16-7/50 in. 6-Outlet Station Manifold with Gauge
Pro-Balance® 16-7/50 in. 6-Outlet Station Manifold with Gauge
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Each manifold comes complete with visual flow agues for each circuit on supply side
- Includes circuit balancing and isolation valves on return side
- Two air vent/boiler drain valves with manual air vent
- Four drywall screws and four self-tapping screws for mounting
- Manifold circuit chart
Documents
Specifications
- Collection:
- Pro-Balance®
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT x NPT x NPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Length:
- 16-7/50 in
- Material:
- Brass
- Outlet Quantity:
- 6
- Pressure - Maximum:
- 116 psi