This product requires certification to purchase.

36 x 19 in. Manifold Cabinet Galvanized Steel Surface Mount in White

You last purchased this on
 
REHAU

Pro-Balance® 36 x 19 in. Manifold Cabinet Galvanized Steel Surface Mount in White

  • Fast #
  • Part #R347430512
  • Item #7274787
  • Manufacturer Part #347430-512
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
REHAU

Pro-Balance® 36 x 19 in. Manifold Cabinet Galvanized Steel Surface Mount in White

  • Fast #
  • Part #R347430512
  • Item #7274787
  • Manufacturer Part #347430-512
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Pro-Balance®
Color Finish Name:
White
Height:
19 in
Material:
Steel
Product Type:
Manifold Cabinet
UL Listed:
No
Width:
36 in