6 in. Return Groove Panel
Rauboard™ 6 in. Return Groove Panel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Height:
- 1/2 in
- Length:
- 48 in
- Material:
- Plywood
- Width:
- 6 in