This product requires certification to purchase.

300 ft. x 1/2 in. Plastic Tubing in White

You last purchased this on
 
REHAU

Raupex® 300 ft. x 1/2 in. Plastic Tubing in White

  • Fast #
  • Part #R235351313
  • Item #7489944
  • Manufacturer Part #235351-313
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
REHAU

Raupex® 300 ft. x 1/2 in. Plastic Tubing in White

  • Fast #
  • Part #R235351313
  • Item #7489944
  • Manufacturer Part #235351-313
3.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-876, ASTM F-877
CSA Certified:
CSA B137.5
Collection:
Raupex®
Color Finish Name:
White
FM Approved:
No
Fire Suppression System Rated:
No
ISO:
ISO 9001
Length:
300 ft
Material:
Plastic
Material Type:
PEX
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
1/2 in
Pressure - Maximum:
160 psi
Wall Thickness:
0.07 in