This product requires certification to purchase.

3/4 in. x 300 ft. Plastic Pipe

You last purchased this on
 
REHAU

Raupex® 3/4 in. x 300 ft. Plastic Pipe

Brand image
You last purchased this on
 
REHAU

Raupex® 3/4 in. x 300 ft. Plastic Pipe

  • Fast #
  • Part #R235371313
  • Item #7489921
  • Manufacturer Part #235371-313
4.7 out of 5 Customer Rating

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-2023, ASTM F-2657, ASTM F-876, ASTM F-877
CSA Certified:
CSA B137.5
Collection:
Raupex®
Color Finish Name:
White
Diameter - Outside:
7/8 in
FM Approved:
No
Fire Suppression System Rated:
No
ISO:
ISO 9001
Length:
300 ft
Material:
Plastic
Material Type:
PEX
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
3/4 in
Pressure - Maximum:
150 psi
Wall Thickness:
0.097 in


Customers Also Bought
1–6 of 18 items
Part #UA1250500
Item #308455
4.4 out of 5 Customer Rating
Requires Certification
Part #QQ4PC100XBLUE
Item #3784248
3.3 out of 5 Customer Rating
Requires Certification
Part #PEXD20RE
Item #9427584
3.6 out of 5 Customer Rating
Requires Certification
Part #UF1060500
Item #356593
5 out of 5 Customer Rating
Requires Certification
Part #V33020
Item #3632324
5 out of 5 Customer Rating
Requires Certification
Part #UF4930750
Item #7000305
3.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing