Hydronic Manifold Adapter Bushing 3/4 in. Brass (Bag of 2)
Raupex® Hydronic Manifold Adapter Bushing 3/4 in. Brass (Bag of 2)
Package Quantity Info:
Pair: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Outlet
- Material:
- Brass