This product requires certification to purchase.

Hydronic Manifold Adapter Bushing 3/8 in. Brass (Bag of 2)

You last purchased this on
 
REHAU

Raupex® Hydronic Manifold Adapter Bushing 3/8 in. Brass (Bag of 2)

  • Fast #
  • Part #R267507101
  • Item #7489973
  • Manufacturer Part #267507-101
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
REHAU

Raupex® Hydronic Manifold Adapter Bushing 3/8 in. Brass (Bag of 2)

  • Fast #
  • Part #R267507101
  • Item #7489973
  • Manufacturer Part #267507-101
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Pair: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Outlet
Material:
Brass