1 in. Polymer Bend Support
Raupex® 1 in. Polymer Bend Support
Product Details
Product Details
Documents
Specifications
- Application:
- Construction, Automotive, Industry
- Collection:
- Raupex®
- FM Approved:
- No
- Fits Pipe Size:
- 1 in
- IAPMO Listed:
- No
- Material:
- Fiberglass, Plastic
- Material Type:
- Polymer
- NSF Certified:
- No
- Product Type:
- Bend Support
- UL Listed:
- No