1-1/4 in. Electric Actuator
Rehau® 1-1/4 in. Electric Actuator
Frequently Purchased Together
Product Details
Product Details
- Gray position indicator provides visual verification of actuators position and red pull-out tab is provided to reduce force of actuator when installing on manifold
- Features dry-contact end switch built in to actuator, and 24VAC thermal motor heating element melts wax cartridge allowing actuator to open when there is a call for heat
Documents
Specifications
- AMP:
- 4.5
- Actuator Type:
- Electric
- Brand Model Compatibility:
- Pro-Balance® Manifolds
- Collection:
- Rehau®
- Color Finish Name:
- White
- Maximum Temperature:
- 140
- Valve Size:
- 1-1/4 in
- Volts:
- 24V