This product requires certification to purchase.

1/2 in. Threaded Escutcheon in White

You last purchased this on
 
Reliable Automatic Sprinkler

1/2 in. Threaded Escutcheon in White

  • Fast #
  • Part #RGRW
  • Item #3616378
  • Manufacturer Part #GRW
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Reliable Automatic Sprinkler

1/2 in. Threaded Escutcheon in White

  • Fast #
  • Part #RGRW
  • Item #3616378
  • Manufacturer Part #GRW
4.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Fire Protection, Sprinkler Systems
Brand Model Compatibility:
Model G
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Product Type:
Escutcheon
UL Listed:
Yes