1-1/2 in. Residential Riser Assembly
1-1/2 in. Residential Riser Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Fits Pipe Size:
- 1-1/2 in
- Material:
- Stainless Steel
- Pressure - Maximum:
- 200 psi
- UL Listed:
- Yes