1/2 in. 165F 5.6K Pendent Sprinkler Head in Chrome Plated
Model G 1/2 in. 165F 5.6K Pendent Sprinkler Head in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- Commercial
- Collection:
- Model G
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Height:
- 2-7/8 in
- Installation Type:
- Ceiling Mount
- K-Factor:
- 5.6
- Maximum Temperature:
- 165
- Product Type:
- Pendant
- Thread Size:
- 1/2 in
- UL Listed:
- Yes